3 Tons Electric Single-Stage Horizontal Packaged Air Conditioner
RSPM Series 3 Tons Electric Single-Stage Horizontal Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 27
- BTU:
- 36000
- BTU Cooling Rating:
- 37600 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- RSPM Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- EER:
- 12.2
- Height:
- 29-1/8 in
- Horsepower:
- 1/2 hp
- Length:
- 59 in
- MBH:
- 36
- Max CFM:
- 1200 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 309 lb
- Width:
- 33 in