180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
RUTG Series 180 MBH Indoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- RUTG Series
- Condensing:
- No
- Fuel Type:
- Natural Gas
- Indoor Outdoor:
- Indoor
- MBH:
- 180
- Power Source:
- Gas