2 Ton - 20 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Ultra Series 2 Ton - 20 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- Ultra Series
- EER:
- 13
- Height:
- 39 in
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 20.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Width:
- 33-3/4 in