4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Ultra™ Series 4 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Ultra Series® 2-stage high efficiency unit
- Delivers high efficiency performance
- Ten year conditional parts warranty and 10 year limited compressor warranty
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1, 28, 35, 21.2, 104
- BTU:
- 48000
- CEC Compliant:
- For Sale in CA
- Collection:
- Ultra™ Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 44-3/8 in
- EER:
- 13
- Energy Star Compliant:
- Yes
- Height:
- 33 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 48
- Max CFM:
- 3400 cfm
- Max Fuse Size:
- 45
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 252 lb
- Width:
- 31-1/2 in