This product requires certification to purchase.

7.5 Ton Two Stage Commercial Packaged Heat Pump

You last purchased this on
 
Ruud

Ultra® Series 7.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPDZT090ACG000ABA
  • Item #9894843
  • Manufacturer Part #RHPDZT090ACG000ABAA0
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruud

Ultra® Series 7.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #RHPDZT090ACG000ABA
  • Item #9894843
  • Manufacturer Part #RHPDZT090ACG000ABAA0
3.2 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PlusOne® ServiceSmart package includes: Qwik-Change Flex-Fit Rack™, Qwik-Slide Blower Assembly™, Qwik-Clean Drain Pan™
  • Overflow condensate sensor
  • Two-stage compressor
  • Factory charged with R410A HFC refrigerant
  • Wired and run tested
  • Scroll compressors with internal line break overload and high pressure protection
  • Convertible airflow – vertical down flow or horizontal sideflow
  • MicroChannel evaporator and condenser coil
  • Forkable base rails for easy handling and lifting
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Louvered
Collection:
Ultra® Series
Compressor Stages:
Two Stage
Configuration:
Convertible
Decibel Rating (dB):
88 dB
Power Source:
Electric
Refrigerant:
R-410A
Tonnage:
7.5 Ton