This product requires certification to purchase.

65 gal Tall 360 MBH Commercial Natural Gas Water Heater

You last purchased this on
 
Ruud

Universal™ 65 gal Tall 360 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG65360399300
  • Item #7924829
  • Manufacturer Part #G65360399300
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruud

Universal™ 65 gal Tall 360 MBH Commercial Natural Gas Water Heater

  • Fast #
  • Part #RG65360399300
  • Item #7924829
  • Manufacturer Part #G65360399300
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AFUE:
80.00 %
ANSI:
ANSI Z21.10.1
ASME:
ASME HLW
Application:
Commercial
BTU:
360000
CEC Compliant:
For Sale in CA
Capacity:
65 gal
Collection:
Universal™
Diameter:
26-1/4 in
Emission:
Low NOx
Energy Star Compliant:
No
Fuel Type:
Natural Gas
Height:
70-11/16 in
MBH:
360
Maximum Temperature:
180
NSF Certified:
No
Power Source:
Gas
Pressure - Maximum:
150 psi
UL Listed:
No
Volts:
120V
Water Connection Size:
3/4 in
Water Connections:
Side
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Tall
Weight:
640 lb