1.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
WP14 A Series 1.5 Ton - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 15
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 18800 Btu/h
- BTU Heat Rating:
- 17000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- WP14 A Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 75 dB
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- No
- HSPF:
- 8.5
- Height:
- 25 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 1572 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Width:
- 29-3/4 in