39 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
Dual-Tier 39 in. Undermount Stainless Steel Single Bowl Workstation Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy duty sound guard padding and undercoating
- Slanted bottom with elegant drain grooves for easy draining
- Dual-tier ledge for accessories
Specifications
- Collection:
- Dual-Tier
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 39 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 37-1/2 in x 16 in x 9-7/8 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Width:
- 19 in