This product requires certification to purchase.

32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
Ruvati

Gravena 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #RRVH7400
  • Item #9911860
  • Manufacturer Part #RVH7400
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruvati

Gravena 32 in. Undermount Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #RRVH7400
  • Item #9911860
  • Manufacturer Part #RVH7400
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy duty sound guard padding and undercoating
  • Slanted bottom with elegant drain grooves for easy draining
  • Rounded inside corners
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Gravena
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Length:
32 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
19 in