This product requires certification to purchase.

18 x 16 in. No Hole Undermount Bar Sink in Stainless Steel

You last purchased this on
 
Ruvati

Modena 18 x 16 in. No Hole Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #RRVM5916
  • Item #9410225
  • Manufacturer Part #RVM5916
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ruvati

Modena 18 x 16 in. No Hole Undermount Bar Sink in Stainless Steel

  • Fast #
  • Part #RRVM5916
  • Item #9410225
  • Manufacturer Part #RVM5916
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Maximize the functionality of your small bar or prep space
  • Premium T-304 grade (18/10 chromium/nickel) will never rust or stain
  • Easy to clean and long-lasting, it hides scratches and matches well with your kitchen appliances
  • Heavy duty thick rubber padding minimizes noise and reduces condensation
  • Cutout templates and mounting clips are provided
  • Optimal for easy cleaning
  • UPC and cUPC certified by IAPMO to meet US and Canada plumbing standards including ANSI and CSA
  • Made of stainless steel, the grid protects the bottom of the sink from impact and scratches and allows water to flow freely
  • Hides the drain while allowing waste and water to flow freely
  • Will fit any standard garbage disposal unit
  • Requires Certification

Specifications

Collection:
Modena
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear
Gauge (metal):
16 ga
Length:
18 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
16 in x 14 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18 in x 16 in
Width:
16 in