120 x 48 in. 16 ga Flat Sheet Metal
120 x 48 in. 16 ga Flat Sheet Metal
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A525-77
- Coating:
- Galvanized
- Gauge (metal):
- 16 ga
- Length:
- 120 in
- Material:
- Steel
- Width:
- 48 in