This product requires certification to purchase.

36 x 96 in. 22 ga Flat Sheet Metal

You last purchased this on
 
Ryerson Tull

36 x 96 in. 22 ga Flat Sheet Metal

  • Fast #
  • Part #FSM223696
  • Item #403199
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ryerson Tull

36 x 96 in. 22 ga Flat Sheet Metal

  • Fast #
  • Part #FSM223696
  • Item #403199
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

ASTM:
ASTM A525-77
Gauge (metal):
22 ga
Length:
96 in
Material:
Carbon Steel
Width:
36 in