48 in. x 120 in. 26 ga Flat Sheet Metal
48 in. x 120 in. 26 ga Flat Sheet Metal
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 26 ga
- Length:
- 120 in
- Material:
- Carbon Steel
- Width:
- 48 in