48 x 12 in. 12 ga Flat Sheet Metal
48 x 12 in. 12 ga Flat Sheet Metal
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lock forming quality (LFQ)
- Conform to specification ASTMA 525-77
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 12 ga
- Length:
- 120 in
- Material:
- Metal
- Width:
- 48 in