48 x 12 in. 18 ga Flat Sheet Metal
48 x 12 in. 18 ga Flat Sheet Metal
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 18 ga
- Length:
- 120 in
- Material:
- Carbon Steel
- Width:
- 48 in