This product requires certification to purchase.

48 x 120 in. 26 ga Flat Sheet Metal

You last purchased this on
 
Ryerson Tull

48 x 120 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSM2648120
  • Item #77786
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Ryerson Tull

48 x 120 in. 26 ga Flat Sheet Metal

  • Fast #
  • Part #FSM2648120
  • Item #77786
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Lock forming quality (LFQ)
  • Requires Certification

Specifications

ASTM:
ASTM A525-77
Gauge (metal):
26 ga
Length:
120 in
Material:
Carbon Steel
Width:
48 in