60 x 120 in. 26 ga Flat Sheet Metal
60 x 120 in. 26 ga Flat Sheet Metal
Product Details
Product Details
- Lock forming quality (LFQ)
- Conform to specification ASTMA 525-77
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 26 ga
- Length:
- 120 in
- Material:
- Carbon Steel
- Width:
- 60 in