60 x 120 in. G90 24 ga Flat Sheet Metal
60 x 120 in. G90 24 ga Flat Sheet Metal
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lock forming quality (LFQ)
Specifications
- ASTM:
- ASTM A525-77
- Gauge (metal):
- 24 ga
- Length:
- 120 in
- Material:
- Carbon Steel
- Width:
- 60 in