This product requires certification to purchase.

16 x 12 in. Steel Pipe Sleeve

You last purchased this on
 
S C Welding

16 x 12 in. Steel Pipe Sleeve

  • Fast #
  • Part #SSTLWSWSR1612
  • Item #2151861
3.1 out of 5 Customer Rating
You last purchased this on
 
S C Welding

16 x 12 in. Steel Pipe Sleeve

  • Fast #
  • Part #SSTLWSWSR1612
  • Item #2151861
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fits Pipe Size:
16 in
Length:
12 in
Material:
Steel
Product Type:
Wall Sleeve