2 in. PVC Repair Coupling with EPDM O-Ring
S119 Series 2 in. PVC Repair Coupling with EPDM O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 432-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Max pressure at 235 psi @ 73° F
Specifications
- ASTM:
- ASTM D-1784, ASTM D-1866, ASTM D-3311
- Clean Bagged:
- No
- Collection:
- S119 Series
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Repair Coupling
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 235 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40