This product requires certification to purchase.

S320T-6, PUMP SST/BRZ 320GPH, 115V, 6FT CORD

You last purchased this on
 

S320T-6, PUMP SST/BRZ 320GPH, 115V, 6FT CORD

  • Fast #
  • Part #L517002
  • Item #7318009
  • Manufacturer Part #517002
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

S320T-6, PUMP SST/BRZ 320GPH, 115V, 6FT CORD

  • Fast #
  • Part #L517002
  • Item #7318009
  • Manufacturer Part #517002
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Premium stainless steel and bronze construction
  • Nylon volute and impeller
  • Flow adjuster
  • Extremely quiet operation
  • Can be used in hot water applications up to 110 °F (43.4 °C)
  • Suitable for fresh, salt, chlorinated or brominated water (max 3-5 ppm)
  • Two-year warranty
  • Includes CFS 100 pre-filter
  • Requires Certification

Documents


Specifications

AMP:
1.2
Cord Length:
6 ft
Discharge:
1/4 in
Discharge Pressure:
5.8
End Connection 1:
MNPT
End Connections:
MNPT
Flow Rate:
290 gph
Height:
4-1/2 in
Impeller:
Nylon
Length:
4 in
Material:
Stainless Steel, Bronze
Material Type:
304 SS
Maximum Feet of Head:
13.5
Phase:
Single Phase
Proposition 65:
WARNING THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING CARBON BLACK, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER. FOR MORE INFORMATION GO TO www.P65Warnings.ca.gov
Pump Application:
Submersible Dewatering
Pump Body Material:
304 Stainless Steel
VA Cat 60 Hz:
120
Volts:
120V
Watts:
89 W
Weight:
4.66 lb
Width:
4 in