This product requires certification to purchase.

1-1/2 x 1 in. Socket x FIPT Reducing Schedule 40 PVC 90 Degree Elbow in White

You last purchased this on
 

1-1/2 x 1 in. Socket x FIPT Reducing Schedule 40 PVC 90 Degree Elbow in White

  • Fast #
  • Part #S407211
  • Item #410447
  • Manufacturer Part #407-211
5 out of 5 Customer Rating
You last purchased this on
 

1-1/2 x 1 in. Socket x FIPT Reducing Schedule 40 PVC 90 Degree Elbow in White

  • Fast #
  • Part #S407211
  • Item #410447
  • Manufacturer Part #407-211
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61-G
ASTM:
ASTM D-1784, ASTM D-1785, ASTM D-2466
Application:
Potable Water, Service
Clean Bagged:
No
Color Finish Name:
White
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FIPT
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40