This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #S4HNF
  • Item #501221
5 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #S4HNF
  • Item #501221
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
3/4 in
Drive Type:
Hex
Material:
Stainless Steel
Material Type:
304
Product Type:
Hex Nut
Size:
3/4 in