Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fasteners
- BAA Compliant:
- No
- Diameter - Inside 1:
- 1/2 in
- Drive Type:
- Hex
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Hex Nut
- Size:
- 1/2 in