This product requires certification to purchase.

You last purchased this on
 

  • Fast #
  • Part #S6LWD
  • Item #501306
3.4 out of 5 Customer Rating
You last purchased this on
 

  • Fast #
  • Part #S6LWD
  • Item #501306
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
1/2 in
Diameter - Outside:
43/50 in
Material:
Stainless Steel
Material Type:
316L
Product Type:
Lock Washer