Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 5/8 in
- Diameter - Outside:
- 1-7/100 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Lock Washer