Aluminum 38 in. 46 in. 19 in. Valve Covers & Enclosure
Series 200 SN Aluminum 38 in. 46 in. 19 in. Valve Covers & Enclosure
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fast and simple installation
- Durable
- Lockable
Specifications
- ASSE Standards:
- ASSE 1060
- ASTM:
- ASTM B-209
- Height:
- 38 in
- Length:
- 46 in
- Material:
- Aluminum
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Width:
- 19 in