This product requires certification to purchase.

Aluminum 60 in. 58 in. 54 in. Valve Covers & Enclosure

You last purchased this on
 
Safe-T-Cover

Series 800 Aluminum 60 in. 58 in. 54 in. Valve Covers & Enclosure

  • Fast #
  • Part #S800TLU880MAKST
  • Item #2389673
  • Manufacturer Part #800TLU880M-AKST
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safe-T-Cover

Series 800 Aluminum 60 in. 58 in. 54 in. Valve Covers & Enclosure

  • Fast #
  • Part #S800TLU880MAKST
  • Item #2389673
  • Manufacturer Part #800TLU880M-AKST
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • For backflow preventer
  • Requires Certification

Documents


Specifications

Height:
60 in
Length:
58 in
Material:
Aluminum
UL Listed:
No
Width:
54 in