1 gal Antibacterial Hand Soap
Safeguard® 1 gal Antibacterial Hand Soap
Package Quantity Info:
EA: 1 IP: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to provide excellent germ protection for the whole family
- Contains the proven antibacterial ingredient Triclosan™
- Eliminates up to 99% of bacteria
- Moisturizing ingredient helps fight dry skin
Specifications
- Application:
- Commercial, Residential
- Collection:
- Safeguard®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Green Seal Certified:
- No
- Height:
- 13-1/10 in
- Length:
- 9-9/10 in
- Size:
- 1 gal
- Width:
- 7-3/10 in