1200ml E2 Antibacterial Foaming Hand Soap
Safeguard® 1200ml E2 Antibacterial Foaming Hand Soap
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Effective against most common bacteria
- Mild to skin, even after repeated use
- Dermatologist-tested, no dyes or perfumes
Specifications
- Application:
- Commercial, Residential
- Collection:
- Safeguard®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Beige
- Green Seal Certified:
- No
- Size:
- 1200 ml