16-1/4 in. Translucent Red Safety Wand
16-1/4 in. Translucent Red Safety Wand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hand held, battery powered warning light wands for directing aircraft as well as vehicle traffic
- Translucent red wand is 16-1/4" long and can be operated as a flashing red strobe or a steady red
- Holds two D cell batteries (sold separately)
- Includes attached lanyard
Specifications
- Color Finish Name:
- Red
- Length:
- 16-1/4 in
- Material:
- Plastic