This product requires certification to purchase.

4 in. PVC Retractable Safety Cone Bar Extends from 5 - 8 ft. in Orange

You last purchased this on
 
Safety Products

4 in. PVC Retractable Safety Cone Bar Extends from 5 - 8 ft. in Orange

  • Fast #
  • Part #S03824CB
  • Item #4383692
  • Manufacturer Part #03824CB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Products

4 in. PVC Retractable Safety Cone Bar Extends from 5 - 8 ft. in Orange

  • Fast #
  • Part #S03824CB
  • Item #4383692
  • Manufacturer Part #03824CB
5 out of 5 Customer Rating

X Points
Color Finish Name: Orange, Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Oranges
Color Finish Name:
Orange, Silver
Height:
4 in
Material:
Plastic
Material Type:
PVC
Width:
9 ft