37 x 60 x 32 in. 80 gal Acrylic Freestanding Bathtub with Right Hand Drain in White
37 x 60 x 32 in. 80 gal Acrylic Freestanding Bathtub with Right Hand Drain in White
Product Details
Product Details
- 60" L X 32" W
- Material: Acrylic
- Ozone Automatic Tub Cleaning System
- Legs only massage system
- Multi-jet advanced back massage system
- Patented T5™ door system technology
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 37 in
- IAPMO Listed:
- No
- Installation Type:
- Freestanding
- Length:
- 60 in
- Material:
- Plastic
- UL Listed:
- No
- Width:
- 32 in