This product requires certification to purchase.

51 x 31 in. Walk-In Bathtub Soaker with Extension Kit and Right Hand Minute Drain in Biscuit

You last purchased this on
 
Safety Tubs

51 x 31 in. Walk-In Bathtub Soaker with Extension Kit and Right Hand Minute Drain in Biscuit

  • Fast #
  • Part #SSSV5131RSBC
  • Item #4394490
  • Manufacturer Part #SSV5131RS-BC
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Tubs

51 x 31 in. Walk-In Bathtub Soaker with Extension Kit and Right Hand Minute Drain in Biscuit

  • Fast #
  • Part #SSSV5131RSBC
  • Item #4394490
  • Manufacturer Part #SSV5131RS-BC
4 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gelcoat Value Series
  • Material: Gelcoat/Composite
  • Patented Minute Drain™ powered pump system
  • Easy touch push button control
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet
  • Requires Certification

Specifications

ADA Compliant:
No
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Right
GSA Approved:
No
Height:
38 in
IAPMO Listed:
No
Installation Type:
Freestanding
Length:
51 in
Material:
Gelcoat
UL Listed:
No
Width:
31 in