This product requires certification to purchase.

54 x 30 x 38 in. Gelcoat Walk-In Jet Massage Tub with Left Hand Drain in White

You last purchased this on
 
Safety Tubs

54 x 30 x 38 in. Gelcoat Walk-In Jet Massage Tub with Left Hand Drain in White

  • Fast #
  • Part #SSS5430LJWH
  • Item #3862350
  • Manufacturer Part #SS5430LJ-WH
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Tubs

54 x 30 x 38 in. Gelcoat Walk-In Jet Massage Tub with Left Hand Drain in White

  • Fast #
  • Part #SSS5430LJWH
  • Item #3862350
  • Manufacturer Part #SS5430LJ-WH
3.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Gelcoat Deluxe Series
  • Material: Gelcoat/Composite
  • Premium adjustable 13 jet system with deluxe back massage and legs only massage
  • Self-cleaning sanitary system - Ozone
  • Easy touch push button control
  • Patented door system technology
  • 17" high, built-in contoured seat
  • Built-in grab bar and slip resistant tub floor
  • Color matched cable driven drain assembly
  • Free standing metal support frame with five adjustable leveling feet
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
ASME:
ASME A112.19.7M, ASME A11219.8, ASME A112.19.15
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5, CSA TIL MSE 26
Capacity:
65 gal
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Height:
38 in
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
54 in
Material:
Gelcoat
Number of Jets:
13
UL Listed:
Yes
Width:
30 in