54 x 30 x 38 in. Gelcoat Walk-In Air Massage Tub with Left Hand Drain in White
54 x 30 x 38 in. Gelcoat Walk-In Air Massage Tub with Left Hand Drain in White
Product Details
Product Details
- Gelcoat Deluxe Series
- Material: Gelcoat/Composite
- Five star air bubble system with 26 injectors for a complete gentle massage
- Automatic purge cycle
- Easy touch push button control
- Patented door system technology
- 17" high, built-in contoured seat
- Built-in grab bar and slip resistant tub floor
- Color matched cable driven drain assembly
- Free standing metal support frame with five adjustable leveling feet
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASME:
- ASME A112.19.7M, ASME A11219.8, ASME A112.19.15
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5, CSA TIL MSE 26
- Capacity:
- 65 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- Height:
- 38 in
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 54 in
- Material:
- Gelcoat
- Number of Jets:
- 26
- UL Listed:
- Yes
- Width:
- 30 in