60 x 32 in. Acrylic Walk-In Dual Massage Tub with Right Hand Drain in White
60 x 32 in. Acrylic Walk-In Dual Massage Tub with Right Hand Drain in White
Product Details
Product Details
- 60" L X 32" W
- Material: Acrylic
- 26 air injections with 13 adjustable jets
- Color-matched drain assembly and grab bar
- Built-in chair height seat
- Free standing metal support frame
- Patented T5™ door system technology
Specifications
- ADA Compliant:
- No
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 80 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- Height:
- 37 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Plastic
- Number of Jets:
- 13
- UL Listed:
- No
- Width:
- 32 in