60 x 32 in. Whirlpools with Left-Hand Drain in Biscuit
Safety Tubs 60 x 32 in. Whirlpools with Left-Hand Drain in Biscuit
Product Details
Product Details
- Acrylic Deluxe Series
- Premium adjustable 13 jet system with deluxe back massage and legs only massage
- Five star air bubble system with 26 injectors for a complete gentle massage
- Automatic purge cycle
- Easy touch push button control
- Patented T5™ door system technology
- 17" high, built-in contoured seat
- Built-in grab bar and slip resistant tub floor
- Color matched cable driven drain assembly
- Free standing metal support frame with five adjustable leveling feet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Collection:
- Safety Tubs
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Left
- Height:
- 37 in
- Installation Type:
- Alcove
- Length:
- 60 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Number of Jets:
- 13
- Origin:
- Domestic
- Width:
- 32 in