Safety Vest Cl 3 Orange XL
Safety Vest Cl 3 Orange XL
Product Details
Product Details
- Solid front, mesh back surveyor vest
- Silver reflective tape with contrasting trim
- 11 pockets total
- Zip front closure
- Mic tabs on both sides
- One or more pockets will fit a 5.5" cell phone with sturdy case
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 Class 3
- Clothing Size:
- XL
- Material:
- Plastic
- Material Type:
- Polyester