This product requires certification to purchase.

35 x 45 in. Vinyl Raw Edge Apron (Case of 6 Dozen)

You last purchased this on
 
Safety Zone

35 x 45 in. Vinyl Raw Edge Apron (Case of 6 Dozen)

  • Fast #
  • Part #SDAV0635x45
  • Item #7441541
  • Manufacturer Part #DAV06-35x45
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Zone

35 x 45 in. Vinyl Raw Edge Apron (Case of 6 Dozen)

  • Fast #
  • Part #SDAV0635x45
  • Item #7441541
  • Manufacturer Part #DAV06-35x45
5 out of 5 Customer Rating

X Points
Color Finish Name: Blue Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Raw edge vinyl apron
  • Features string ties
  • Thickness: 6 mil
  • Size: 35" x 45"
  • Color: Blue
  • Requires Certification

Specifications

Application:
Food
Color Finish Category:
Blues
Color Finish Name:
Blue
Length:
45 in
Material:
Plastic
Material Type:
Vinyl
Package Quantity:
Case of 6 Dozen
Thickness:
6 mil
Width:
35 in