35 x 45 in. Vinyl Raw Edge Apron (Case of 6 Dozen)
35 x 45 in. Vinyl Raw Edge Apron (Case of 6 Dozen)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Raw edge vinyl apron
- Features string ties
- Thickness: 6 mil
- Size: 35" x 45"
- Color: White
Specifications
- Application:
- Food
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 45 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Case of 6 Dozen
- Thickness:
- 6 mil
- Width:
- 35 in