This product requires certification to purchase.

Cotton Canvas Gloves in Natural (Pack of 12)

You last purchased this on
 
Safety Zone

Cotton Canvas Gloves in Natural (Pack of 12)

  • Fast #
  • Part #SGC08MN1P
  • Item #7440799
  • Manufacturer Part #GC-08-MN-1P
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Zone

Cotton Canvas Gloves in Natural (Pack of 12)

  • Fast #
  • Part #SGC08MN1P
  • Item #7440799
  • Manufacturer Part #GC-08-MN-1P
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Natural Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made from premium materials, providing excellent protection at very reasonable price
  • All components comply with the provisions of the Federal Food, Drug, and Cosmetic Act which allow repeated use in direct contact with food
  • Material: cotton
  • Style: clute cut
  • Cuff: knit wrist
  • Weight: 8 ounce
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Disposable:
No
Material:
Cotton
Material Type:
Canvas
Package Quantity:
Pack of 12
Reusable:
Yes