L Size Latex Gloves in Natural (Box of 100, Case of 10 Boxes)
L Size Latex Gloves in Natural (Box of 100, Case of 10 Boxes)
Product Details
Product Details
- Rolled cuff
- Chemical resistant
- Ambidextrous
- Snug, secure fit
- USDA approved for food handling
Specifications
- CE Approved:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Disposable:
- No
- Glove Size:
- L
- Glove Type:
- Powder Free
- Length:
- 9-13/20 in
- Material:
- Latex
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- Yes
- Thickness:
- 5 mil