This product requires certification to purchase.

M Size Nitrile Gloves in Green (Case of 12 Dozen)

You last purchased this on
 
Safety Zone

M Size Nitrile Gloves in Green (Case of 12 Dozen)

  • Fast #
  • Part #SGNGUMD11C
  • Item #7441453
  • Manufacturer Part #GNGU-MD-11C
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Zone

M Size Nitrile Gloves in Green (Case of 12 Dozen)

  • Fast #
  • Part #SGNGUMD11C
  • Item #7441453
  • Manufacturer Part #GNGU-MD-11C
4.5 out of 5 Customer Rating

X Points
per CASE

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Raised diamond grip
  • Straight cuff
  • Standard length
  • Requires Certification

Specifications

ADA Compliant:
No
CE Approved:
No
Color Finish Category:
Greens
Color Finish Name:
Green
Disposable:
No
Glove Size:
M
Glove Type:
Food Service
Length:
13 in
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Case of 12 Dozen
Reusable:
Yes
Thickness:
11 mil