M Size Nylon Gloves in Grey
M Size Nylon Gloves in Grey
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Long lasting and provide excellent dexterity
- Palms and fingers are protected by a dipped coating
- Shell material: 13 gauge nylon
- Construction: flat dipped knit
- ANSI abrasion level: 4
- ANSI cut level: 1
Specifications
- ANSI:
- ANSI Abrasion 4, ANSI Cut Level 1
- Coating:
- Polyurethane
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Glove Size:
- M
- Glove Type:
- Dipped
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes