M Size Polyester, PVC and Cotton Double Dot Gloves in Black and Natural
M Size Polyester, PVC and Cotton Double Dot Gloves in Black and Natural
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cotton/poly string knit
- Two-sided PVC dots
- Glove Color: Natural with black dots
- Size: Women's
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Natural
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- String Knit
- Material:
- Cotton, Plastic
- Material Type:
- PVC, Polyester
- Reusable:
- Yes