M Size Vinyl Glove in Blue (Box of 100, Case of 10 Boxes)
M Size Vinyl Glove in Blue (Box of 100, Case of 10 Boxes)
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Food grade vinyl (non-sterile)
- Powder Free (100% Latex Free, DHEP and DNIP free)
- Vinyl gloves are latex free and our most popular general purpose glove and significantly less expensive than nitrile and latex gloves
- All Safety Zone glove components comply with the provisions of the FDandC Act, which allow repeated use in direct contact with food
- Length: 9.65"
- Thickness: 3.2 mil
- Color: Blue
- Size: Medium
Specifications
- ADA Compliant:
- No
- CE Approved:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Disposable:
- No
- Glove Size:
- M
- Glove Type:
- Food
- Length:
- 9-1/4 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Package Quantity:
- Box of 100, Case of 10 Boxes
- Reusable:
- No
- Thickness:
- 3.6 mil
- Weight:
- 4.8 g