Polyester Mesh Beard Cover (Case of 1000)
Polyester Mesh Beard Cover (Case of 1000)
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Beard cover
- Polyester mesh construction
- Made from FFDCA compliant materials to keep food and workers safe
- One size fits most
- Color: White
Specifications
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Package Quantity:
- Case of 1000
- Product Type:
- Beard Cover