This product requires certification to purchase.

You last purchased this on
 
Safety Zone

  • Fast #
  • Part #SDAP2028X46D
  • Item #6283384
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Zone

  • Fast #
  • Part #SDAP2028X46D
  • Item #6283384
4.1 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Disposable:
Yes
Length:
46 in
Material:
Plastic
Material Type:
Polyethylene
Thickness:
2 mil
Width:
28 in