This product requires certification to purchase.

Size L Nitrile Powder Free Disposable Gloves (Box of 100, Case of 10 Boxes)

You last purchased this on
 
Safety Zone®

Size L Nitrile Powder Free Disposable Gloves (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #SGNEPLG1BX
  • Item #10170242
  • Manufacturer Part #GNEP-LG-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Safety Zone®

Size L Nitrile Powder Free Disposable Gloves (Box of 100, Case of 10 Boxes)

  • Fast #
  • Part #SGNEPLG1BX
  • Item #10170242
  • Manufacturer Part #GNEP-LG-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Nitrile Gloves are the perfect compromise between latex and vinyl
  • Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear
  • Nitrile is perfect for demanding applications, especially cleaning and dishwashing
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blues
Color Finish Name:
Blue
Disposable:
Yes
Glove Size:
L
Glove Type:
Nitrile
Material:
Rubber
Material Type:
Nitrile
Package Quantity:
Box of 100, Case of 10 Boxes
Reusable:
No
Thickness:
5 mil